Motion
C801E-287
Single Nut Locking Assembly - C801 Series, 2.8750 in ID, 3.8750 in OD
MI ITEM #07561940
MFR #C801E-287
List Price$2,250.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 2.8750 in ID, 3.8750 in OD
MI ITEM #07561940
MFR #C801E-287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,250.40/each for your price

Overview

Mfr description
C801E-287 2.875" ID X 3.875" OD

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    12402 lbf
  • Finish Coating
    Zinc Plated
  • Shaft Contact Pressure
    31.56 N/mm^2
  • Hub Contact Pressure
    3396 psi
  • Overall Length
    4.2500 in
  • Series
    C801
  • Installation Torque
    550 ft-lbs
  • Manufacturer Upc Number
    044861076545
  • Weight
    6 lbs
  • UPC_NO
    044861076545
  • Bore Diameter
    2.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text