Motion
C801E-300
Single Nut Locking Assembly - C801 Series, 3.0000 in ID, 3.8750 in OD
Mi Item #07561941
MFR #C801E-300
Price$1,259.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 3.0000 in ID, 3.8750 in OD
Mi Item #07561941
MFR #C801E-300

Mfr description
C801E-300 C801-SERIES 3 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.73/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    3396 psi
  • Outside Diameter  
    3.8750 in
  • Overall Length
    4.2500 in
  • Shaft Contact Pressure
    30.24 N/mm^2
  • Weight
    5 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Installation Torque
    550 ft-lbs
  • Manufacturer Upc Number
    044861076750
  • Series
    C801
  • Transmissible Axial Force
    12402 lbf
  • UPC_NO
    044861076750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)