Motion
C801M-060
Single Nut Locking Assembly - C801 Series, 60 mm ID, 86 mm OD
MI ITEM #07561943
MFR #C801M-060
Your Price$959.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 60 mm ID, 86 mm OD
MI ITEM #07561943
MFR #C801M-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$959.87/each(List $1,787.05)

Overview

Mfr description
C801M-060 60 MM ID X 86 MM OD

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    1242.05 ft-lbs
  • Maximum Transmitted Thrust
    12588.8 lbf
  • Shaft Contact Pressure
    43 N/mm^2
  • Hub Contact Pressure
    4351 psi
  • Overall Length
    3.874 in
  • Series
    C801
  • Manufacturer Upc Number
    044861076613
  • Weight
    4.41 lbs
  • UPC_NO
    044861076613
  • Bore Diameter
    60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text