Motion
C801M-065
Single Nut Locking Assembly - C801 Series, 65 mm ID, 92 mm OD
MI ITEM #07561944
MFR #C801M-065
List Price$2,014.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 65 mm ID, 92 mm OD
MI ITEM #07561944
MFR #C801M-065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,014.59/each for your price

Overview

Mfr description
C801M-065 65 MM ID X 92 MM OD

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    12139.68 lbf
  • Finish Coating
    Zinc Plated
  • Overall Length
    4.0630 in
  • Series
    C801
  • Manufacturer Upc Number
    044861076620
  • Weight
    4.41 lbs
  • UPC_NO
    044861076620
  • Bore Diameter
    65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text