Motion
C801M-070
Single Nut Locking Assembly - C801 Series, 70 mm ID, 92 mm OD
Mi Item #07561945
MFR #C801M-070
Price$1,080.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 70 mm ID, 92 mm OD
Mi Item #07561945
MFR #C801M-070

Mfr description
C801M-070 70 MM ID X 92 MM OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.74/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Hub Contact Pressure
    3771 psi
  • Maximum Transmitted Thrust
    12139.2 lbf
  • Outside Diameter  
    92 mm
  • Overall Length
    4.063 in
  • Shaft Contact Pressure
    34 N/mm^2
  • Weight
    4.41 lbs

Details

  • Manufacturer Upc Number
    044861076644
  • Maximum Transmitted Torque
    1405.79 ft-lbs
  • Series
    C801
  • UPC_NO
    044861076644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)