Motion
C801M-075
Single Nut Locking Assembly - C801 Series, 75 mm ID, 100 mm OD
MI ITEM #07561946
MFR #C801M-075
Price$2,317.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Nut Locking Assembly - C801 Series, 75 mm ID, 100 mm OD
MI ITEM #07561946
MFR #C801M-075

Mfr description
C801M-075 75 MM ID X 100 MM OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.91/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    3336 psi
  • Maximum Transmitted Thrust
    12364 lbf
  • Outside Diameter  
    100 mm
  • Overall Length
    108 mm
  • Shaft Contact Pressure
    31 N/mm^2
  • Weight
    6.61 lbs

Details

  • Manufacturer Upc Number
    044861076651
  • Maximum Transmitted Torque
    1534.87 ft-lbs
  • Series
    C801
  • UPC_NO
    044861076651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)