Overview
Mfr description
7100091829 784F 120+ YF CUBITRON BELT
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationDeburring, Finishing, Grinding, Polishing, Surface Preparation
- Abrasive MaterialPrecision Shaped Ceramic
- Grit Number120+
- Backing MaterialPolyester Cloth
- Backing WeightXF
- Manufacturer Upc Number00076308681944
- UPC_NO00076308681944
- Product TypesCloth Belt
- ColorMaroon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data