Motion
MTA SIZE 4, 52:1, 180 C-FACE, VEM3615T

DODGE
MTA SIZE 4, 52:1, 180 C-FACE, VEM3615T

M4H52T18C518 Motorized Shaft Mount Speed Reducer - 52:1 Ratio
MI ITEM #07562204
MFR #MTA SIZE 4, 52:1, 180 C-FACE, VEM3615T
List Price$15,161.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 4, 52:1, 180 C-FACE, VEM3615T

M4H52T18C518 Motorized Shaft Mount Speed Reducer - 52:1 Ratio
MI ITEM #07562204
MFR #MTA SIZE 4, 52:1, 180 C-FACE, VEM3615T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,161.26/each for your price

Overview

Mfr description
M4H52T18C518 52:1,180C-FACE,VEM3615T RED

Specifications

  • Ratio
    52:1
  • Made to Order
    Yes
  • Nominal Ratio
    52:1
  • Series
    M4H
  • Reduction
    Triple
  • Manufacturer Catalog Number
    M4H52T18C518
  • Manufacturer Upc Number
    782475259984
  • UPC_NO
    782475259984
  • Weight
    421 lbs
  • Agma Size
    207
  • Actual Ratio
    52:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text