Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3ESB145TCZ2-S

Ac Motor - 208-230/460 V
Mi Item #07562319
MFR #00218ET3ESB145TCZ2-S

Mfr description
00218ET3ESB145TCZ2-S MOTOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    General Purpose Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)