Motion
GPO10P2PP
Felt Liquid Filter Bag - 10 µm, 7.06 in Diameter, 32.00 in Long, Polypropylene Ring
MI ITEM #07562346
MFR #GPO10P2PP
Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Liquid Filter Bag - 10 µm, 7.06 in Diameter, 32.00 in Long, Polypropylene Ring
MI ITEM #07562346
MFR #GPO10P2PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.38/each

Specifications

Dimensions

  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in

Details

  • Bag Material
    Felt - Polypropylene
  • Micron Rating
    10 µm
  • Seam Type
    Sewn
  • Top Ring Style
    Polypropylene Ring

Overview

Mfr description
GPO10P2PP FILTER
  • Micron ratings from 1 to 200
  • Broad chemical compatibility
  • High flow/low pressure drop media
  • Sewn construction
  • Handles standard on all bags
  • Choice of steel or molded plastic snap seal rings
  • Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought