Motion
VFS1120-6D-01T

SMC CORP OF AMERICA
VFS1120-6D-01T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #07562361
MFR #VFS1120-6D-01T
Price$64.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1120-6D-01T

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #07562361
MFR #VFS1120-6D-01T

Mfr description
VFS1120-6D-01T
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.37/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Individual EXH
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal with Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)