Motion
3057 ROUND STOOL

Bevco Ergonomic
3057 ROUND STOOL

Desk Height Maintenance Repair Stool w/Plastic Storage Tray
Mi Item #07562394
MFR #3057 ROUND STOOL
Price$547.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3057 ROUND STOOL

Desk Height Maintenance Repair Stool w/Plastic Storage Tray
Mi Item #07562394
MFR #3057 ROUND STOOL

Mfr description
3057 ROUND STOOL
  • BEVCO's Maintenance Repair Stool makes working at low heights easier than ever. The 14" black polyurethane seat is antibacterial, impervious to water, oil and most chemicals. The all-around control mechanism easily adjusts the height of the stool 15.5" - 20.5". A 16" diameter tray allows quick and easy access to your most used tools. The sturdy five-legged steel base rolls on five 3" rubber wheel casters, 2 with locking brakes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$547.75/each

Specifications

Dimensions

  • Depth
    16 in
  • Height
    20.5 in
  • Maximum Seat Height
    20.5 in
  • Minimum Seat Height
    15.5 in
  • Seat Depth
    14 in
  • Seat Width
    14 in
  • Weight
    19.5 lb
  • Width
    19 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)