Motion
65672

BRADY
65672

Group Lockout Boxe - Portable, Powder-Coated Steel Material, 13 Max Padlocks
MI ITEM #07562867
MFR #65672
Price$100.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65672

Group Lockout Boxe - Portable, Powder-Coated Steel Material, 13 Max Padlocks
MI ITEM #07562867
MFR #65672

Mfr description
65672 BRADY LOCK BOX YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.21/each

Specifications

Dimensions

  • Depth
    3.5000 in
  • Height
    6.0000 in
  • Maximum Shackle Diameter
    0.2813 in
  • Overall Width
    8.9000 in
  • Width
    8.9000 in

Details

  • Body Material
    Powder-Coated Steel
  • Color
    Yellow
  • Finish Coating
    Powder Coated
  • Handle Material
    Powder-Coated Steel
  • Max Number Of Padlocks
    13
  • Message
    Lockout Tagout
  • Message Language
    English
  • Mounting
    Portable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)