Specifications
Dimensions
- Weight0.864 lbs
Details
- Manufacturer Upc Number885911527118
- Power TypeCorded
- Standards MetOSHA 1926.1153-Compliant Dust Box Assembly, OSHA Table 1-Compliant
- UPC_NO885911527118
- Vacuum Collection MethodHEPA Filtration
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)