Overview
Mfr description
00076308772338 3XNH WHEEL 2SFN
- For industrial/occupational use only. Not for consumer sale or use.
- Unitized construction enhances abrasive durability and strength, helping prolong service life
- Non-woven construction permits dust and debris to escape, minimizing loading
- Perfect for moderate to heavy deburring
- Roloc™ attachment for swift, easy connection to power tool
- Multi-purpose wheel presents economical alternative to cartridge rolls, flap wheels, flap discs and coated discs
Specifications
- Abrasive MaterialSilicon Carbide
- Manufacturer Upc Number00076308772338
- UPC_NO00076308772338
- Long DescriptionThe 00076308772338 3XNH Wheel 2SFN Deburr and Finish Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, ideal for fine finishing and blending tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data