Overview
Mfr description
9021833 HEPA FILTER (2/PACK)
Specifications
- Accessory TypeBag
- Measurement StandardInch
- Filter TypeHEPA Filter
- Weight0.85
- Length17
- Height12.5
- Width1
- Manufacturer Upc Number026282902184
- UPC_NO026282902184
- Country of OriginUS
- Harmonization Code4819400040
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data