1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BARKSDALE INC
0111-6008
0111-6008 NO LEVEL/NO TEMP SW 70 C
Mi Item #
07563383
MFR #
0111-6008
Price
$551.46
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Switches
BARKSDALE INC 0111-6008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BARKSDALE INC
0111-6008
0111-6008 NO LEVEL/NO TEMP SW 70 C
Mi Item #
07563383
MFR #
0111-6008
Mfr description
0111-6008 NO LEVEL/NO TEMP SW 70°C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$551
.46
/each
Add to Cart
Specifications
Details
Ampere Rating
3 A
Contact Form
SPST
Material
Brass
Mounting Type
Threaded Mount
Number Of Poles
1
Product Type
Level Switches
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items