Overview
Mfr description
422H2-15 100MV 0.25% TRANSDUCER
- General purpose, industrial grade transducer
- Diffused silicon sensor for high accuracy and reliability
- Rugged stainless steel construction
- Built-in pressure snubber for high pressure applications (2000 psi and above)
- Wide range of electrical connections available
Specifications
- Transducer TypeTransducer - General Industrial (Unamplified)
- Series422
- Output100 mV
- Process Connection1/4 NPT Male Thread
- Electrical ConnectionUnshielded Jacketed #22AWB Cable (1 meter)
- Power Supply Type12 V dc Excitation Voltage
- Manufacturer Catalog
- Pressure Range0 - 5000 psi
- Temperature Range-40 to 185°F
- Weight6.7 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data