Motion
422H3-22
General Industrial Transducer (Unamplified) - 422 Series, 0 - 60 psi, Input 13 V dc Excitation Voltage, Output 100 mV, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Shielded & Jacketed #22AWB Cable (1 meter), -40 to 185°F
MI ITEM #07563387
MFR #422H3-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Industrial Transducer (Unamplified) - 422 Series, 0 - 60 psi, Input 13 V dc Excitation Voltage, Output 100 mV, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Shielded & Jacketed #22AWB Cable (1 meter), -40 to 185°F
MI ITEM #07563387
MFR #422H3-22

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
422H3-22 100MV 0.25% TRANSDUCER 60PSIG
  • General purpose, industrial grade transducer
  • Diffused silicon sensor for high accuracy and reliability
  • Rugged stainless steel construction
  • Built-in pressure snubber for high pressure applications (2000 psi and above)
  • Wide range of electrical connections available

Specifications

  • Transducer Type
    Transducer - General Industrial (Unamplified)
  • Series
    422
  • Output
    100 mV
  • Process Connection
    1/4 NPT Male Thread
  • Electrical Connection
    Shielded & Jacketed #22AWB Cable (1 meter)
  • Power Supply Type
    13 V dc Excitation Voltage
  • Manufacturer Catalog
  • Pressure Range
    0 - 60 psi
  • Temperature Range
    -40 to 185°F
  • Weight
    4.6 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text