Specifications
Dimensions
- Weight7.4 oz
Details
- Electrical ConnectionShielded & Jacketed #22AWB Cable (1 meter)
- Manufacturer Catalog
- Output0.5 to 5.5 V dc
- Power Supply Type11 to 30 V dc Excitation Voltage
- Pressure Range0 - 15 psi
- Process Connection1/4 NPT Male Thread
- Series423
- Temperature Range-40 to 185 °F
- Transducer TypeTransducer - General Industrial (Amplified)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)