Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
423H3-01-A

General Industrial Transducer (Amplified) - 423 Series, 0 - 15 psi, Input 11 to 30 V dc Excitation Voltage, Output 0.5 to 5.5 V dc, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Shielded & Jacketed #22AWB Cable (1 meter), -40 to 185°F
Mi Item #07563390
MFR #423H3-01-A

Mfr description
423H3-01-A 5.5VDC 0.25% TRANSDUCER
  • General purpose, industrial grade transducer
  • Diffused silicon sensor for high accuracy and reliability
  • Rugged stainless steel enclosure
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    7.4 oz

Details

  • Electrical Connection
    Shielded & Jacketed #22AWB Cable (1 meter)
  • Manufacturer Catalog
  • Options
    Calibrated @ Absolute pressure
  • Output
    0.5 to 5.5 V dc
  • Power Supply Type
    11 to 30 V dc Excitation Voltage
  • Pressure Range
    0 - 15 psi
  • Process Connection
    1/4 NPT Male Thread
  • Series
    423
  • Temperature Range
    -40 to 185°F
  • Transducer Type
    Transducer - General Industrial (Amplified)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)