Overview
Mfr description
623H4-13-P2 5.5VDC 0.5% TRANSDUCER
- UL and cUL approved
- Compact size
- Stainless steel construction
- Ceramic sensor technology
- Current and voltage outputs
- 0.5% accuracy
Specifications
- Transducer TypeTransducer - OEM
- Series623
- Output0.5 to 5.5 V dc
- Process Connection7/16-20 UNF (SAE #4) Male Thread
- Electrical ConnectionMini-DIN 43650 Type C- mating connector included (Industry std-9.4mm)
- Power Supply Type9 to 30 V dc
- Manufacturer Catalog
- Pressure Range0 - 3000 psi
- Temperature Range-40 to 185°F
- Standards MetUL and cUL approved
- Weight5.1 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data