Motion
624H4-13
Pressure Transducer - 624 Series, 0 - 3000 psi, Input 5 V dc, Output 0.5 to 4.5 V dc, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Mini-DIN 43650 Type C- mating connector included (Industry std-9.4mm), -40 to 185°F
MI ITEM #07563468
MFR #624H4-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Transducer - 624 Series, 0 - 3000 psi, Input 5 V dc, Output 0.5 to 4.5 V dc, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Mini-DIN 43650 Type C- mating connector included (Industry std-9.4mm), -40 to 185°F
MI ITEM #07563468
MFR #624H4-13

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
624H4-13 4.5VDC 0.5% TRANSDUCER 3000PSI
  • UL and cUL approved
  • Compact size
  • Stainless steel construction
  • Ceramic sensor technology
  • Current and voltage outputs
  • 0.5% accuracy

Specifications

  • Transducer Type
    Transducer - OEM
  • Series
    624
  • Output
    0.5 to 4.5 V dc
  • Process Connection
    1/4 NPT Male Thread
  • Electrical Connection
    Mini-DIN 43650 Type C- mating connector included (Industry std-9.4mm)
  • Power Supply Type
    5 V dc
  • Manufacturer Catalog
  • Pressure Range
    0 - 3000 psi
  • Temperature Range
    -40 to 185°F
  • Standards Met
    UL and cUL approved
  • Weight
    5.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text