Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
625H4-07-Z251

Pressure Transducer - 625 Series, 0-250 psi, Input 9 to 28 V dc, Output 4-20 mA, Process Conn. 1/4 NPT Male Thread, Elec. Conn. Mini-DIN 43650 Type C- mating connector included (Industry std-9.4mm), -40 to 185°F
MI ITEM #07563483
MFR #625H4-07-Z251

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Weight
    5.1 oz

Details

  • Electrical Connection
    Mini-DIN 43650 Type C- mating connector included (Industry std-9.4mm)
  • Manufacturer Catalog
  • Options
    Calibrated at 250 psi
  • Output
    4-20 mA
  • Power Supply Type
    9 to 28 V dc
  • Pressure Range
    0-250 psi
  • Process Connection
    1/4 NPT Male Thread
  • Series
    625
  • Standards Met
    UL and cUL approved
  • Temperature Range
    -40 to 185°F
  • Transducer Type
    Transducer - OEM

Overview

Mfr description
625H4-07-Z251 4-20MA 0.5% TRANSDUCER
  • UL and cUL approved
  • Compact size
  • Stainless steel construction
  • Ceramic sensor technology
  • Current and voltage outputs
  • 0.5% accuracy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought