Overview
Mfr description
625H4-13-Z23-Z251 4-20MA 0.5%
- UL and cUL approved
- Compact size
- Stainless steel construction
- Ceramic sensor technology
- Current and voltage outputs
- 0.5% accuracy
Specifications
- Transducer TypeTransducer - OEM
- Series625
- Output4-20 mA
- Process Connection1/4 NPT Male Thread
- Electrical ConnectionMini-DIN 43650 Type C- mating connector included (Industry std-9.4mm)
- Power Supply Type9 to 28 V dc
- Manufacturer Catalog
- Pressure Range0 - 250 psi
- Temperature Range-40 to 185°F
- OptionsCalibrated in (bar) unit, Built in pressure surge suppressor (0.031" orifice), Calibrated at 250 psi
- Standards MetUL and cUL approved
- Weight5.1 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data