Motion
625T4-16
Pressure Transducer - 625 Series, 0-6000 psi, Input 9 to 28 V dc, Output 4-20 mA, Process Conn. 1/4 NPT Male Thread, Elec. Conn. M12 Connector, -40 to 185°F
MI ITEM #07563504
MFR #625T4-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Transducer - 625 Series, 0-6000 psi, Input 9 to 28 V dc, Output 4-20 mA, Process Conn. 1/4 NPT Male Thread, Elec. Conn. M12 Connector, -40 to 185°F
MI ITEM #07563504
MFR #625T4-16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
625T4-16 4-20MA 0.5% TRANSDUCER 6000PSI
  • UL and cUL approved
  • Compact size
  • Stainless steel construction
  • Ceramic sensor technology
  • Current and voltage outputs
  • 0.5% accuracy

Specifications

  • Transducer Type
    Transducer - OEM
  • Series
    625
  • Output
    4-20 mA
  • Process Connection
    1/4 NPT Male Thread
  • Electrical Connection
    M12 Connector
  • Power Supply Type
    9 to 28 V dc
  • Manufacturer Catalog
  • Pressure Range
    0-6000 psi
  • Temperature Range
    -40 to 185°F
  • Standards Met
    UL and cUL approved
  • Weight
    5.1 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text