Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Series 8000 Pressure Switch—Compact—SPDT Contacts: Silver, Max Pressure Setting: 725, Electrical Connectors: Plug DIN 43650 A, IP65 (UR only)
MI ITEM #07563552
MFR #81B1TB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81B1TB COMPACT SW 725PSI 40X40 FLANGE
  • Proven design in stationary and mobile hydraulic applications
  • Wide set point pressure range
  • Precise set point adjustment
  • Factory preset or field adjustable
  • Modular concept
  • Manifold mount
  • UL Type 4
  • Additional process connections
  • Available in wide range of configurations
  • Seals: Buna-N
  • Applications: Hydraulic power packs, machine tools, overload controls, railways, factory automation, balers and compactors
  • Manufacturer: Barksdale

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text