Motion
B1T-H32SS-S0101

BARKSDALE INC
B1T-H32SS-S0101

B1T-H32SS-S0101 BOURDON SW 1SETPOINT
Mi Item #07563661
MFR #B1T-H32SS-S0101
Price$1,633.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
B1T-H32SS-S0101

B1T-H32SS-S0101 BOURDON SW 1SETPOINT
Mi Item #07563661
MFR #B1T-H32SS-S0101

Mfr description
B1T-H32SS-S0101 BOURDON SW 1SETPOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,633.05/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    SPDT
  • Mounting Type
    Panel Mount
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)