Overview
Mfr description
BLS343XM09.8Z ELECTRONIC DUAL LEVEL SW
- Signal resolution: 1/5" (5 mm)
- Redundant measurement system ensures reliable output
- Total length (L0): 9.8" to 39.4" (250 mm to 1,000 mm)
- One or two switch points
- Analog output: 4 mA to 20 mA or 0V to 10V
- Rotatable 320° display and electrical connection
- Easy menu navigation
- Applications: Level control for hydraulics, lubrication system or cooling
Specifications
- Product TypeTemp Level Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data