Specifications
Dimensions
- Weight0.40 lbs
Details
- Electrical ConnectionM12 Connector
- Manufacturer Catalog
- OutputTwo Switch Points & 4-20mA
- Power Supply Type15V dc to 32V dc
- Pressure Range0 - 400 bar
- Process Connection1/2 BSPP Flush Diaphragm Seal
- Product TypePressure Switches
- Seal MaterialFKM Fluoroelastomer
- Sensor TypePiezoresistive Sensor
- SeriesBTS3000
- Standards MetcULus1, E42816, BV-50018/A02
- Switch TypePressure Switch - Electronic (Dual)
- Temperature Range-13 to 212 °F
Overview
Mfr description
BPS342VM0400BP ELECTRONIC SW 5800PSIG
- Measuring range: gauge: 0 - 9000 psig, absolute: 0 - 150 psia
- Enclosure Rating: Type 4X (IP65) / Type 6 (IP67)
- One or two switch points
- 0.50% accuracy
- Analog output 4 - 20 mA or 0 - 10 V
- Superior EMI protection
- Display & electronic connection: rotatable by 320°
- Simple navigation menu
- Suitable for rapid cycling applications