Motion
CSK12-21-11B

BARKSDALE INC
CSK12-21-11B

Compact Pressure Switch - CSK Series, 20 - 120 psi, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 180°F
Mi Item #07563722
MFR #CSK12-21-11B
Price$131.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSK12-21-11B

Compact Pressure Switch - CSK Series, 20 - 120 psi, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 180°F
Mi Item #07563722
MFR #CSK12-21-11B

Mfr description
CSK12-21-11B COMPACT SW ADJ 120PSI SPST
  • Compact size
  • Multiple electrical connections
  • Single pole single throw, floating contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.30/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Electrical Connection
    Free Leads - 18.00 in
  • Limit Switch Type
    SPST - N.C.
  • Manufacturer Catalog
  • Pressure Range
    20 - 120 psi
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSK
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)