Motion
CSK2-11-33B-150R

BARKSDALE INC
CSK2-11-33B-150R

Compact Pressure Switch - CSK Series, Factory Set, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 180 °F
Mi Item #07563726
MFR #CSK2-11-33B-150R
Price$311.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSK2-11-33B-150R

Compact Pressure Switch - CSK Series, Factory Set, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 180 °F
Mi Item #07563726
MFR #CSK2-11-33B-150R

Mfr description
CSK2-11-33B-150R COMPACT SW PRESET
  • Compact size
  • Multiple electrical connections
  • Single pole single throw, floating contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.84/each

Specifications

Dimensions

  • Weight
    0.15 lbs

Details

  • Contact Form
    SPST
  • Electrical Connection
    Leads with Deutsch 2 pins DT04-2P
  • Limit Switch Type
    SPST - N.O.
  • Manufacturer Catalog
  • Number Of Poles
    1
  • Pressure Range
    Factory Set
  • Process Connection
    7/16-20 UNF (SAE #4) Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSK
  • Set Point
    150 psig Rising Pressure
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)