Motion
CSK2-21-22B60R

BARKSDALE INC
CSK2-21-22B60R

Compact Pressure Switch - CSK Series, Factory Set, Process Conn. 1/8 NPT Male Thread, Elec.Conn. 1/4 Spade Connector, -20 to 180°F
MI ITEM #07563729
MFR #CSK2-21-22B60R
List Price$242.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSK2-21-22B60R

Compact Pressure Switch - CSK Series, Factory Set, Process Conn. 1/8 NPT Male Thread, Elec.Conn. 1/4 Spade Connector, -20 to 180°F
MI ITEM #07563729
MFR #CSK2-21-22B60R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$242.91/each for your price

Overview

Mfr description
CSK2-21-22B60R COMPACT SW PRESET 60PSI
  • Compact size
  • Multiple electrical connections
  • Single pole single throw, floating contact
  • Factory preset or field adjustable
  • 20-120 psi to 1000-3000 psi

Specifications

  • Switch Type
    Pressure Switch - Compact
  • Series
    CSK
  • Process Connection
    1/8 NPT Male Thread
  • Seal Material
    Buna-N
  • Electrical Connection
    1/4 Spade Connector
  • Pressure Range
    Factory Set
  • Temperature Range
    -20 to 180 °F
  • Limit Switch Type
    SPST - N.C.
  • Set Point
    60 psig Rising Pressure
  • Weight
    0.15 lbs
  • Manufacturer Catalog
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text