Motion
CSM15-21-13B

BARKSDALE INC
CSM15-21-13B

Compact Pressure Switch - CSM Series, 75 - 300 psi, Input 5A @ 125 V ac, Process Conn. 1/4 NPT Male Thread, Elec.Conn. 1/4 Spade Connector, -20 to 176°F
MI ITEM #07563730
MFR #CSM15-21-13B
Price$223.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSM15-21-13B

Compact Pressure Switch - CSM Series, 75 - 300 psi, Input 5A @ 125 V ac, Process Conn. 1/4 NPT Male Thread, Elec.Conn. 1/4 Spade Connector, -20 to 176°F
MI ITEM #07563730
MFR #CSM15-21-13B

Mfr description
CSM15-21-13B COMPACT SW ADJ 36PSI SPST
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.21/each

Specifications

Dimensions

  • Weight
    0.41 lbs

Details

  • Electrical Connection
    1/4 Spade Connector
  • Limit Switch Type
    SPST - N.C.
  • Manufacturer Catalog
  • Power Supply Type
    5A @ 125 V ac
  • Pressure Range
    75 - 300 psi
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSM
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)