Motion
CSM15-31-11B

BARKSDALE INC
CSM15-31-11B

Compact Pressure Switch - CSM Series, 75 - 300 psi, Input 5A @ 125 V ac, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
MI ITEM #07563731
MFR #CSM15-31-11B
List Price$231.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSM15-31-11B

Compact Pressure Switch - CSM Series, 75 - 300 psi, Input 5A @ 125 V ac, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
MI ITEM #07563731
MFR #CSM15-31-11B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.42/each for your price

Overview

Mfr description
CSM15-31-11B COMPACT SW ADJ 36PSI SPDT
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
  • Factory preset or field adjustable
  • 30-120 psi to 2000-5000 psi

Specifications

  • Switch Type
    Pressure Switch - Compact
  • Series
    CSM
  • Process Connection
    1/4 NPT Male Thread
  • Seal Material
    Buna-N
  • Electrical Connection
    Free Leads - 18.00 in
  • Power Supply Type
    5A @ 125 V ac
  • Pressure Range
    75 - 300 psi
  • Temperature Range
    -20 to 176 °F
  • Limit Switch Type
    SPDT
  • Weight
    0.41 lbs
  • Manufacturer Catalog
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought