Overview
Mfr description
CSM17-11-34B COMPACT SW ADJ 360PSI SPST
- Multiple electrical connections
- SPDT or SPST
- Field adjustable
- Current rating: 5A @ 125V AC
- Diaphragm material: Buna-N
- Pressure range: 1,000 psi to 3,000 psi
- Applications: Hydraulic power units, general industrial applications, lubrication systems
- Manufacturer: Barksdale
Specifications
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data