Motion
CSM2-33-12B-30R

BARKSDALE INC
CSM2-33-12B-30R

Compact Pressure Switch - CSM Series, Factory Set, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. DIN #43650A, -20 to 176 °F
Mi Item #07563734
MFR #CSM2-33-12B-30R
Price$500.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSM2-33-12B-30R

Compact Pressure Switch - CSM Series, Factory Set, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. DIN #43650A, -20 to 176 °F
Mi Item #07563734
MFR #CSM2-33-12B-30R

Mfr description
CSM2-33-12B-30R COMPACT SW PRESET 30PSI
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.58/each

Specifications

Dimensions

  • Weight
    0.41 lbs

Details

  • Contact Form
    SPST
  • Electrical Connection
    DIN #43650A
  • Limit Switch Type
    SPDT
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Poles
    1
  • Power Supply Type
    20 mA @ 12 V dc
  • Pressure Range
    Factory Set
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSM
  • Set Point
    30 psig Rising Pressure
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)