Specifications
Dimensions
- Weight0.41 lbs
Details
- Electrical ConnectionDIN #43650A
- Limit Switch TypeSPDT
- Manufacturer Catalog
- Power Supply Type20 mA @ 12 V dc
- Pressure RangeFactory Set
- Process Connection7/16-20 UNF (SAE #4) Male Thread
- Product TypePressure Switches
- Seal MaterialBuna-N
- SeriesCSM
- Set Point100 psig Rising Pressure
- Switch TypePressure Switch - Compact
- Temperature Range-20 to 176 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)