Motion
CSP11-33-12B

BARKSDALE INC
CSP11-33-12B

Compact Pressure Switch - CSP Series, 3 - 7 psi, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. DIN #43650A, -20 to 176 °F
Mi Item #07563738
MFR #CSP11-33-12B
Price$237.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSP11-33-12B

Compact Pressure Switch - CSP Series, 3 - 7 psi, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. DIN #43650A, -20 to 176 °F
Mi Item #07563738
MFR #CSP11-33-12B

Mfr description
CSP11-33-12B COMPACT SW ADJ 1.2PSI SPDT
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.98/each

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Contact Form
    SPDT; SPST
  • Electrical Connection
    DIN #43650A
  • Limit Switch Type
    SPDT
  • Manufacturer Catalog
  • Material
    Brass
  • Number Of Poles
    1
  • Power Supply Type
    20 mA @ 12 V dc
  • Pressure Range
    3 - 7 psi
  • Process Connection
    1/4 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSP
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)