Specifications
Dimensions
- Weight0.26 lbs
Details
- Electrical ConnectionDIN #43650A
- Limit Switch TypeSPDT
- Manufacturer Catalog
- Power Supply Type5A @ 125 V ac
- Pressure Range5 - 30 psi
- Process Connection1/8 NPT Male Thread
- Product TypePressure Switches
- Seal MaterialBuna-N
- SeriesCSP
- Switch TypePressure Switch - Compact
- Temperature Range-20 to 176 °F
Overview
Mfr description
CSP12-31-22B COMPACT SW ADJ 2.5PSI SPDT
- Compact size
- Multiple electrical connections
- SPDT or SPST
- Factory preset or field adjustable
- 3-7 psi to 25-150 psi