Motion
CSP12-33-11B

BARKSDALE INC
CSP12-33-11B

Compact Pressure Switch - CSP Series, 5 - 30 psi, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
MI ITEM #07563743
MFR #CSP12-33-11B
Your Price$145.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSP12-33-11B

Compact Pressure Switch - CSP Series, 5 - 30 psi, Input 20 mA @ 12 V dc, Process Conn. 1/4 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
MI ITEM #07563743
MFR #CSP12-33-11B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.57/each(List $167.41)

Overview

Mfr description
CSP12-33-11B COMPACT SW ADJ 2.5PSI SPDT
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
  • Factory preset or field adjustable
  • 3-7 psi to 25-150 psi

Specifications

  • Switch Type
    Pressure Switch - Compact
  • Series
    CSP
  • Process Connection
    1/4 NPT Male Thread
  • Seal Material
    Buna-N
  • Electrical Connection
    Free Leads - 18.00 in
  • Power Supply Type
    20 mA @ 12 V dc
  • Pressure Range
    5 - 30 psi
  • Temperature Range
    -20 to 176 °F
  • Limit Switch Type
    SPDT
  • Weight
    0.26 lbs
  • Manufacturer Catalog
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought