Motion
CSP2-12-34B-71R

BARKSDALE INC
CSP2-12-34B-71R

Compact Pressure Switch - CSP Series, Factory Set, Input 10A @ 125 V ac;6A @ 250 V ac, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 176 °F
Mi Item #07563747
MFR #CSP2-12-34B-71R
Price$341.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSP2-12-34B-71R

Compact Pressure Switch - CSP Series, Factory Set, Input 10A @ 125 V ac;6A @ 250 V ac, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 2 pins DT04-2P, -20 to 176 °F
Mi Item #07563747
MFR #CSP2-12-34B-71R

Mfr description
CSP2-12-34B-71R COMPACT SW PRESET 71PSI
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.38/each

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Contact Form
    SPDT; SPST
  • Electrical Connection
    Leads with Deutsch 2 pins DT04-2P
  • Limit Switch Type
    SPST - N.O.
  • Manufacturer Catalog
  • Material
    Brass
  • Power Supply Type
    10A @ 125 V ac;6A @ 250 V ac
  • Pressure Range
    Factory Set
  • Process Connection
    7/16-20 UNF (SAE #4) Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSP
  • Set Point
    71 psig Rising Pressure
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)