Motion
CSP2-31-21V-45R

BARKSDALE INC
CSP2-31-21V-45R

Compact Pressure Switch - CSP Series, Factory Set, Input 5A @ 125 V ac, Process Conn. 1/8 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
Mi Item #07563750
MFR #CSP2-31-21V-45R
Price$285.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSP2-31-21V-45R

Compact Pressure Switch - CSP Series, Factory Set, Input 5A @ 125 V ac, Process Conn. 1/8 NPT Male Thread, Elec.Conn. Free Leads - 18.00 in, -20 to 176°F
Mi Item #07563750
MFR #CSP2-31-21V-45R

Mfr description
CSP2-31-21V-45R COMPACT SW PRESET 45PSI
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.43/each

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Electrical Connection
    Free Leads - 18.00 in
  • Limit Switch Type
    SPDT
  • Manufacturer Catalog
  • Power Supply Type
    5A @ 125 V ac
  • Pressure Range
    Factory Set
  • Process Connection
    1/8 NPT Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Viton®
  • Series
    CSP
  • Set Point
    45 psig Rising Pressure
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)