Motion
CSP2-32-35B-10F

BARKSDALE INC
CSP2-32-35B-10F

Compact Pressure Switch - CSP Series, Factory Set, Input 10A @ 125 V ac;6A @ 250 V ac, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 3 pins DT04-3P, -20 to 176°F
MI ITEM #07563751
MFR #CSP2-32-35B-10F
Price$222.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
CSP2-32-35B-10F

Compact Pressure Switch - CSP Series, Factory Set, Input 10A @ 125 V ac;6A @ 250 V ac, Process Conn. 7/16-20 UNF (SAE #4) Male Thread, Elec.Conn. Leads with Deutsch 3 pins DT04-3P, -20 to 176°F
MI ITEM #07563751
MFR #CSP2-32-35B-10F

Mfr description
CSP2-32-35B-10F COMPACT SW PRESET 10PSI
  • Compact size
  • Multiple electrical connections
  • SPDT or SPST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.64/each

Specifications

Dimensions

  • Weight
    0.26 lbs

Details

  • Electrical Connection
    Leads with Deutsch 3 pins DT04-3P
  • Limit Switch Type
    SPDT
  • Manufacturer Catalog
  • Power Supply Type
    10A @ 125 V ac;6A @ 250 V ac
  • Pressure Range
    Factory Set
  • Process Connection
    7/16-20 UNF (SAE #4) Male Thread
  • Product Type
    Pressure Switches
  • Seal Material
    Buna-N
  • Series
    CSP
  • Set Point
    10 psig Falling Pressure
  • Switch Type
    Pressure Switch - Compact
  • Temperature Range
    -20 to 176 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)