Motion
DPD2T-H3SS

BARKSDALE INC
DPD2T-H3SS

DPD2T-H3SS DIFFERENTIAL DIAPH SW 2SET
Mi Item #07563824
MFR #DPD2T-H3SS
Price$2,560.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
DPD2T-H3SS

DPD2T-H3SS DIFFERENTIAL DIAPH SW 2SET
Mi Item #07563824
MFR #DPD2T-H3SS

Mfr description
DPD2T-H3SS DIFFERENTIAL DIAPH SW 2SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,560.35/each

Specifications

Details

  • Ampere Rating
    10 A
  • Contact Form
    DPDT
  • Material
    Aluminum
  • Mounting Type
    Panel Mount
  • Number Of Poles
    2
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)