Motion
E1H-H90-S0040

BARKSDALE INC
E1H-H90-S0040

E1H-H90-S0040 ECONO SW HOUSED 40PSI
Mi Item #07563867
MFR #E1H-H90-S0040
Price$615.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARKSDALE INC
E1H-H90-S0040

E1H-H90-S0040 ECONO SW HOUSED 40PSI
Mi Item #07563867
MFR #E1H-H90-S0040

Mfr description
E1H-H90-S0040 ECONO SW HOUSED 40PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.47/each

Specifications

Details

  • Ampere Rating
    10 A
  • Material
    Aluminum
  • Mounting Type
    Process Connection
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)