Motion
VP744-5DZ1-04TB

SMC CORP OF AMERICA
VP744-5DZ1-04TB

3 port poppet type valve
Mi Item #07564733
MFR #VP744-5DZ1-04TB
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744-5DZ1-04TB

3 port poppet type valve
Mi Item #07564733
MFR #VP744-5DZ1-04TB

Mfr description
VP744-5DZ1-04TB VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Details

  • Coil Specifications
    Standard
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Allowable Voltage Fluct
    -7% to +10 %
  • Solenoid Electrical Entry
    DIN Terminal w/Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)