Overview
Mfr description
NCDA1X600-1200-XB5
- 5", 6" and 8" bore medium duty air cylinder
- 11 NFPA mounting options
- Standard with adjustable air cushion
- Auto switch capable
Specifications
- Country of OriginUS
- Bore Diameter6.0000 in
- Stroke12.0000 in
- SeriesNCA1
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data