Motion
L0148-005
Electric Motors Grease - Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant
MI ITEM #07565053
MFR #L0148-005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Motors Grease - Petroleum-Based, Lithium Polymer-Thickened Grease Composition, 2 NLGI Grade, 6 lb Size, Tub Container, White Color, Not Food Grade, Water Resistant
MI ITEM #07565053
MFR #L0148-005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    6 lb
  • NLGI Grade
    2
  • Overall Height
    8 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shelf Life
    10 yr
  • Weight
    6.50 lbs

Details

  • Application
    High speed bearings, electric motors
  • Base Type
    Lithium
  • Color
    White
  • Composition
    Petroleum-Based, Lithium Polymer-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    199°C/390 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215714865
  • Oil Type
    Mineral
  • Package Qty
    4
  • Viscosity
    100
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0148-005 EMB 6 LB TUBS
  • Extremely shear stable for extended regreasing intervals
  • Combination of anti-wear and polymer offer extra lubricity thereby reducing heat, frictional drag & power consumption
  • Excellent compatibility with seals, gaskets & plastics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought