Motion
VFSWDM3537-E
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3500 rpm Base, Footless Mount
MI ITEM #07565195
MFR #VFSWDM3537-E
Price$2,458.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 1/2 hp, 3600 rpm, 3 ph, 208-230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3500 rpm Base, Footless Mount
MI ITEM #07565195
MFR #VFSWDM3537-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,458.24/each

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    35 lbs

Details

  • Base RPM
    3500 rpm
  • Description Keyword
    1/2 hp
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.70 A
  • Full Load Efficiency
    84.00 %
  • Manufacturer Upc Number
    781568856970
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568856970

Overview

Mfr description
VFSWDM3537-E 1/2HP 3600RPM 56C TENV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought